Shop All Polyethylene Tubing
Professional Plastics
Clear Polyethylene Layflat Tubing, 0.006 X 8.000 Wide X 500 FT [Roll]
Mfr # TPECL.006X8.000X500FTLAYFLAT
Zoro # G000931509
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material LDPE
- Weight 40
- Width 12
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPECL.006X8.000X500FTLAYFLAT
- Zoro # G000931509
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 8 |
Details
Material | LDPE |
Weight | 40 |
Color | Clear |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- Professional Plastics Polyethylene Tubing