Shop All Plastic Sheets
Professional Plastics
Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 20 FT X 100 FT [Eac
Mfr # SPE.006X20FTX100FT
Zoro # G100922421
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyfilm
- Height 5.016
- Length 240
- Width 5.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPE.006X20FTX100FT
- Zoro # G100922421
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 5.016 |
Length | 240 |
Width | 5.016 |
Details
Color | Clear |
Material | Polyfilm |
Weight | 63 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Polyethylene Film (aka Visqueen, painters plastic, etc.): Professional Plastics supplies a full-range of polyethylene film products used in household & commercial applications including construction & painting. Standard rolls are available in both clear & black. Available Thicknesses: .001", .002", .003", .004", .006", .008", .010", .015", .020" Available Widths: 3ft, 4ft, 6ft, 8 ft, 10ft, 20 ft, 40ft Available Lengths:50 ft, 100 ft, 200 ft & 400 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- AIRMARK WC8-12-32-78L 8 in. Composite Shims - Brown, 32PK (5627005)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- PRECISION BRAND Shortening Shim Assortment, 26 Sizes, Pk360 (26600)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 12 X 18 (SPLEXICL.375-12X18)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.001 X 24.000 Inch X 500 FT [Each] (SMYLDCL.001X24.000X500FT)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- Professional Plastics Plastic Sheets