Shop All Plastic Sheets
Professional Plastics
Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 12 FT X 100 FT [Eac
Mfr # SPE.006X12FTX100FT
Zoro # G100922384
product price: $130.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$130.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 5.016
- Material Polyfilm
- Length 144
- Weight 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPE.006X12FTX100FT
- Zoro # G100922384
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 5.016 |
Length | 144 |
Height | 5.016 |
Details
Color | Clear |
Material | Polyfilm |
Weight | 38 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Polyethylene Film (aka Visqueen, painters plastic, etc.): Professional Plastics supplies a full-range of polyethylene film products used in household & commercial applications including construction & painting. Standard rolls are available in both clear & black. Available Thicknesses: .001", .002", .003", .004", .006", .008", .010", .015", .020" Available Widths: 3ft, 4ft, 6ft, 8 ft, 10ft, 20 ft, 40ft Available Lengths:50 ft, 100 ft, 200 ft & 400 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Ball, 1/2 in, Black, Standard Grade (BULK-RB-V70-5)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B2)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 3 Ft (61F.625X1.5-36)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each] (SPFANA.500X24.000X24.000)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.250 Thick, 48 X 96 (SLDPENA.250-48X96)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- Professional Plastics Plastic Sheets