Shop All Polycarbonate Tubing
Professional Plastics
Clear Polycarbonate Tube (D), 1.375 ID X 1.625 OD X 64.000 [Each]
Mfr # TPCCL1.375X1.625X64.000
Zoro # G600931268
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64
- Color Clear
- Weight 2
- Material Polycarbonate
- Width 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPCCL1.375X1.625X64.000
- Zoro # G600931268
- Country of Origin Multiple
- Category Polycarbonate Tubing
Dimensions
Length | 64 |
Width | 1.625 |
Height | 1.625 |
Details
Color | Clear |
Weight | 2 |
Material | Polycarbonate |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Heat Deflection Temp. (264 psi) Deg:F | 275 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 4.6 |
Description
Polycarbonate Tubing - Extruded Polycarbonate Tubes offer the clarity of glass and the impact resistance of metal. Polycarbonate tubes provides extraordinary design and fabrication opportunities. Made from FDA-approved materials, that are UL rated, and provide superior clarity. Polycarbonate provides high tensile strength over wide temperature range, and high impact strength - even at low temperatures. Polycarbonate offers high temperature resistance, Flame-resistance, and is self-extinguishing, Specific formulations are available for tints and colors with performance additives for ultraviolet stabilization, flame retardant (94VO) and radiation resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Female Sweat Adapter (EPXFS1234)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 4.250 ID X 4.500 OD X 96.000 [Each] (TPCCL4.250X4.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.000 ID X 3.250 OD X 96.000 [Each] (TPCCL3.000X3.250X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.500 ID X 1.750 OD X 96.000 [Each] (TPCCL1.500X1.750X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.000 ID X 1.250 OD X 96.000 [Each] (TPCCL1.000X1.250X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.500 ID X .625 OD X 96.000 [Each] (TPCCL.500X.625X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.750 ID X 4.000 OD X 96.000 [Each] (TPCCL3.750X4.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.375 ID X 1.500 OD X 96.000 [Each] (TPCCL1.375X1.500X96.000)
- Professional Plastics Tubing