Shop All Polycarbonate Tubing
Professional Plastics
Clear Polycarbonate Tube, 4.750 ID X 5.000 OD X 96.000 [Each]
Mfr # TPCCL4.750X5.000X96.000
Zoro # G900931524
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Color Clear
- Height 8
- Width 10
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPCCL4.750X5.000X96.000
- Zoro # G900931524
- Country of Origin Multiple
- Category Polycarbonate Tubing
Dimensions
Length | 96 |
Height | 8 |
Width | 10 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 9 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 4.6 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Heat Deflection Temp. (264 psi) Deg:F | 275 |
Description
Polycarbonate Tubing - Extruded Polycarbonate Tubes offer the clarity of glass and the impact resistance of metal. Polycarbonate tubes provides extraordinary design and fabrication opportunities. Made from FDA-approved materials, that are UL rated, and provide superior clarity. Polycarbonate provides high tensile strength over wide temperature range, and high impact strength - even at low temperatures. Polycarbonate offers high temperature resistance, Flame-resistance, and is self-extinguishing, Specific formulations are available for tints and colors with performance additives for ultraviolet stabilization, flame retardant (94VO) and radiation resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.250 ID X .375 OD X 96.000 [Each] (TPCCL.250X.375X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 4.250 ID X 4.500 OD X 96.000 [Each] (TPCCL4.250X4.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 2.000 ID X 2.250 OD X 96.000 [Each] (TPCCL2.000X2.250X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 5.250 ID X 5.500 OD X 96.000 [Each] (TPCCL5.250X5.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.375 ID X 1.500 OD X 96.000 [Each] (TPCCL1.375X1.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.750 ID X 4.000 OD X 96.000 [Each] (TPCCL3.750X4.000X96.000)
- Professional Plastics Tubing