Shop All Polycarbonate Tubing
Professional Plastics
Clear Polycarbonate Tube, 1.750 ID X 2.000 OD X 96.000 [Each]
Mfr # TPCCL1.750X2.000X96.000
Zoro # G200931460
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Color Clear
- Width 4
- Weight 4
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPCCL1.750X2.000X96.000
- Zoro # G200931460
- Country of Origin Multiple
- Category Polycarbonate Tubing
Dimensions
Length | 96 |
Width | 4 |
Height | 2 |
Details
Color | Clear |
Weight | 4 |
Material | Polycarbonate |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.75 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 4.6 |
Heat Deflection Temp. (264 psi) Deg:F | 275 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Description
Polycarbonate Tubing - Extruded Polycarbonate Tubes offer the clarity of glass and the impact resistance of metal. Polycarbonate tubes provides extraordinary design and fabrication opportunities. Made from FDA-approved materials, that are UL rated, and provide superior clarity. Polycarbonate provides high tensile strength over wide temperature range, and high impact strength - even at low temperatures. Polycarbonate offers high temperature resistance, Flame-resistance, and is self-extinguishing, Specific formulations are available for tints and colors with performance additives for ultraviolet stabilization, flame retardant (94VO) and radiation resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- KOHLER Adapter, Stem (1016972)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.750 ID X 4.000 OD X 96.000 [Each] (TPCCL3.750X4.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.375 ID X 1.500 OD X 96.000 [Each] (TPCCL1.375X1.500X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.000 ID X 3.250 OD X 96.000 [Each] (TPCCL3.000X3.250X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.500 ID X .625 OD X 96.000 [Each] (TPCCL.500X.625X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.500 ID X 1.750 OD X 96.000 [Each] (TPCCL1.500X1.750X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.625 ID X .750 OD X 96.000 [Each] (TPCCL.625X.750X96.000)
- Professional Plastics Polycarbonate Tubing