Shop All Sneeze Guards
Professional Plastics
Clear Polycarbonate Sneeze Guard - Rounded Edges (P), 0.125 Thick Fla
Mfr # SNEEZEGUARD.125CLRPC-24X24
Zoro # G200931590
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.125
- Color Clear
- Weight 27
- Length 24
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNEEZEGUARD.125CLRPC-24X24
- Zoro # G200931590
- Country of Origin Multiple
- Category Sneeze Guards
Dimensions
Height | 0.125 |
Length | 24 |
Width | 24 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Plexiglass Sneeze Guards (protective checkout barriers) are an invaluable form of protection from the spread of COVID 19 coronavirus and other virus and bacteria. These Surface Mount Plexiglass barriers & protective sneeze guards are now being installed nationwide in pharmacies, grocery store check-out counters, convenience stores and other retail sales establishments. See the attached Application Details and Installation Guidelines. These shields are most commonly made from Plexiglass Acrylic Sheets, but for greater impact strength, can also be made from Polycarbonate Sheet, Impact-Modified Acrylic Sheet, or PETG Sheets. Edges are rounded with either a router or Edge Scraper Tool. Order Surface Mount Sneeze Guards Checkout Shields (Flat Panels) By Size using Price Calculators Above, or Send us your Large Volume Custom Request Today. Note: These are FLAT Panel Sneeze Guard Partitions intended For MOUNTING to Grocery Store Checkout Counters (NO BASE - NO FEET) Click Here for Countertop Sneeze Guards - Free-standing with Base COVID-19 Barriers & Masks Brochure Order Plexiglass Sneeze Guards Online or call (888) 995-7767 to speak with a customer service representative for Large Quantity Quotes (100+ Screens).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor CS112B-1 Seal-Tite Corner Seal Tape - 1.5" x 50' (CS112B-1)
- KASON Body Only Chrome Cylinder # 60 (10058CL502001)
- DARLING INTERNATIONAL Cord For Caddy Hubbell H320P7 (700671)
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- PROFESSIONAL PLASTICS Desktop Sneeze Guard, 3PC Pack - Polycarbonate, 0.187 Thick X 20 Inch (FABNY0001392)
- PROFESSIONAL PLASTICS Auto Sneeze Guard For Suv (K), Suv Car Partition - Clear Vinyl [Each] (SUV-PARTITION-CLEAR-KSK)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- Professional Plastics Sneeze Guards