Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea
Mfr # SPCCL.500X48.000X96.000RM
Zoro # G800906837
product price: $518.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Weight 105
- Material Polycarbonate
- Height 0.5
- Width 48
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.500X48.000X96.000RM
- Zoro # G800906837
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Weight | 105 |
Material | Polycarbonate |
Color | Clear |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Max. Recommended Use Temp (Deg:F) | 250 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Dielectric Strength (volts/mil) | 390 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- VISUAL WORKPLACE Vinyl-Lt Purple, 16"X 50 (20-1600-1650-629)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Sandshade Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSS.375X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Duraplex 70 Acrylic Sheet, 0.177 X 37.500 X 41.875 [Each] (SACRR70.177X37.500X41.875CEF)
- PROFESSIONAL PLASTICS Clear DP-95 Cast Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRDP95CL.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 12 X 12 (SHDPENA.500-12X12)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 3/32" Thick (BULK-PS-CAC-322)
- Professional Plastics Plastic Sheets