Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Recling-Masked Sheet, 0.250 Thick, 48 X 96
Mfr # SPCCL.250PM-48X96
Zoro # G700908597
product price: $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Length 96
- Width 48
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.250PM-48X96
- Zoro # G700908597
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Color | Clear |
Material | Polycarbonate |
Weight | 53 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Max. Recommended Use Temp (Deg:F) | 250 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 390 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 3/8" Thick (BULK-PS-UHMW-924)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- FROST KING Weatherseal, 10 ft., Gray, EPDM (V27GA)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 11 X 14 (SPLEXICL.187-11X14)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.236 X 48.000 X 120.000 [Each] (SPCTW.236X48.000X120.000CL)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 16 X 20 (SPLEXICL.187-16X20)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 48 X 96 (SHDPENA.500-48X96)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate 9034 Polycarbonate Sheet, 0.125 X 48 X 96 Each (SPCCL.125X48.000X96.000GP Polycarbonate)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- Professional Plastics Plastic Sheets