Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Recling Masked Sheet, 0.062 Thick, 48 X 96
Mfr # SPCCL.062RM-48X96
Zoro # G900908687
product price: $98.19
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$98.19
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.062
- Weight 13
- Material Polycarbonate
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCCL.062RM-48X96
- Zoro # G900908687
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 13 |
Material | Polycarbonate |
Max. Recommended Use Temp (Deg:F) | 250 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Dielectric Strength (volts/mil) | 390 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (15332_72_0)
- PRECISION BRAND Arbor Shim, 0.1250x1/2 ID, Pk10 (25139)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.002 X 12.000 X 100 FT [Each] (SKAPT.002X12.000X100FTHN)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 X 48.000 X 96.000 [Each] (SGPO3.375X48.000X96.000)
- ZORO SELECT White LDPE Plastic Film Stock 100 ft. L x 12 ft. W x 0.004" Thick (BULK-PF-LDPE-37)
- Professional Plastics Plastic Sheets