Shop All Plastic Sheets
Professional Plastics
Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SPCMICL.125X48.000X96.000
Zoro # G300914592
product price: $733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 48
- Material Mirror
- Weight 29
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCMICL.125X48.000X96.000
- Zoro # G300914592
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.125 |
Details
Color | Clear |
Material | Mirror |
Weight | 29 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
FabbackTM Polycarbonate Mirrors are available from Professional Plastics. With unmatched impact resistance, outstanding dimensional stability and crystal-clarity, our product continues to be a polycarbonate leader. The product is an amorphous engineering thermoplastic that combines high levels of mechanical, optical, electrical and thermal properties. Some of the benefits of our polycarbonate mirror are high impact strength, durability, high heat resistance, dimensional stability at elevated temperatures, transparent colors, FAA compliant flame resistance, UV stability, FDA compliance and excellent processability. Polycarbonate mirror is available in a number of coated options, such as scratch resistance, anti-fog UV resistance. Industrial Uses & Examples: Commercial Building - Lavatory mirrors, observation mirrors, fitness center mirrors. Cosmetic / Dental - Compact mirrors, magnifying mirrors POP display - Sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays. Automotive after-market - Interior trim and accessories. Safety / Security - See-through security mirrors, inspection mirrors, facial shields.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.010", Pk20 (MSE010)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-53)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each] (SPCGY7130.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- Professional Plastics Plastic Sheets