Shop All Room Dividers
Professional Plastics
Clear Polycarbonate H-Clip, 8MM Clear Polycarbonate H-Clip, 24 FT
Mfr # PPC8MMCL-HCLIP-24
Zoro # G400930799
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 7
- Weight 13
- Height 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PPC8MMCL-HCLIP-24
- Zoro # G400930799
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Length | 7 |
Height | 7 |
Width | 7 |
Details
Color | Clear |
Weight | 13 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Polycarbonate HCP - H Clip Profile (H Clip - Two Piece Snap Fit) - The original polycarbonate connection system designed to connect 16 mm multi-wall polycarbonate sheets. These profiles can easily be connected together to form reliable joints. Manufactured in clear, ice and bronze colors in lengths of 12 ft. or 24 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- VOLLRATH Drain Adaptor Kit (26267-1)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- COASTER Coaster 900110 Panel Folding Screen in Mahogany Finish (900110)
- VERSARE Hush Panel Window 4' x 2' Frosted (1854008)
- MANMADE R5442 - 4 4 Panel Shoji Screen - Natural (MA2629602)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - Expansion Panel - Slate Gray (RCLM2466ZSG)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- Professional Plastics Room Dividers