Shop All Room Dividers
Professional Plastics
Clear Polycarbonate H-Clip, 8MM Clear Polycarbonate H-Clip, 12 FT
Mfr # PPC8MMCL-HCLIP-12
Zoro # G300930844
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 7
- Width 7
- Weight 13
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PPC8MMCL-HCLIP-12
- Zoro # G300930844
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Length | 7 |
Width | 7 |
Height | 7 |
Details
Color | Clear |
Weight | 13 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Polycarbonate HCP - H Clip Profile (H Clip - Two Piece Snap Fit) - The original polycarbonate connection system designed to connect 16 mm multi-wall polycarbonate sheets. These profiles can easily be connected together to form reliable joints. Manufactured in clear, ice and bronze colors in lengths of 12 ft. or 24 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- LORELL Adaptable Panel Dividers, Aluminum, Walnut (90276)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- Professional Plastics Room Dividers