Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.500 Thick, 24 X 48
Mfr # SPLEXICL.500-24X48
Zoro # G900907598
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.5
- Weight 105
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.500-24X48
- Zoro # G900907598
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.5 |
Details
Color | Clear |
Weight | 105 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (7122_72_0)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-26)
- ZORO SELECT Round Bar (BR360/2-24)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 36 X 48 (SPLEXICL.500-36X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.177" Thick (BULK-PS-PC-592)
- Professional Plastics Plastic Sheets