Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.500 Thick, 12 X 12
Mfr # SPLEXICL.500-12X12
Zoro # G100907466
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 105
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.500-12X12
- Zoro # G100907466
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 12 |
Height | 0.5 |
Details
Color | Clear |
Weight | 105 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O138346)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROWH.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 48 (SACR.062CEF-24X48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- Professional Plastics Plastic Sheets