Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.500 Thick, 05 X 07
Mfr # SPLEXICL.500-05X07
Zoro # G600907430
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 105
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.500-05X07
- Zoro # G600907430
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 5 |
Length | 7 |
Height | 0.5 |
Details
Color | Clear |
Weight | 105 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFA2R1-72)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 6 Ft L (2HHC8)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 36 X 48 (SPLEXICL.500-36X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062CE-36X48)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Natural LDPE Sheet (Q), 0.125 X 48.000 X 96.000 [Each] (SLDPENA.125X48.000X96.000)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.002" Thick (G15-2F-12X5)
- Professional Plastics Plastic Sheets