Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.375 Thick, 36 X 48
Mfr # SPLEXICL.375-36X48
Zoro # G900907284
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.375
- Weight 79
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.375-36X48
- Zoro # G900907284
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.375 |
Details
Color | Clear |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 1 Ft (2EZW3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 12 X 18 (SPLEXICL.375-12X18)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each] (SKYDT.093X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each] (SPVCEL.472X48.000X96.000WH)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 36.000 Inch X 108 FT [Each] (SNOMEX410.015X36.000X108FT)
- Professional Plastics Plastic Sheets