Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.375 Thick, 12 X 18
Mfr # SPLEXICL.375-12X18
Zoro # G300907372
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 79
- Height 0.375
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.375-12X18
- Zoro # G300907372
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 18 |
Height | 0.375 |
Details
Color | Clear |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, Insulation, 2 In Th, 12 x 36 In (4NLZ9)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-PC-SR-54)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9370-M)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Black Cas 761 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 [Each] (SDSTBK6MMX48.000X96.000CAS761)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- Professional Plastics Plastic Sheets