Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.375 Thick, 11 X 14
Mfr # SPLEXICL.375-11X14
Zoro # G900907208
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.375
- Weight 79
- Specific Gravity (73 Deg: g/cm3) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.375-11X14
- Zoro # G900907208
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 11 |
Length | 14 |
Height | 0.375 |
Details
Color | Clear |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-26)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAN9)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 48" Length - Black (20-107)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea (SPCCL.500X48.000X96.000RM)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.118" Thick (1UNP7)
- Professional Plastics Plastic Sheets