Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.250 Thick, 36 X 48
Mfr # SPLEXICL.250-36X48
Zoro # G300907129
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 48
- Color Clear
- Height 0.25
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.250-36X48
- Zoro # G300907129
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.25 |
Details
Color | Clear |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 12"x12", 60A (BULK-RS-BTL60-4)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PROFESSIONAL PLASTICS Natural O&P Polypropylene Sheet, 0.125 X 48.000 X 96.000 [Each] (SPROOP.125X48.000X96.000N)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 20 FT X 100 FT [Eac (SPE.006X20FTX100FT)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 48.000 [Each] (SCANNA.375X48.000X48.000CE)
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PE-337)
- Professional Plastics Plastic Sheets