Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.250 Thick, 24 X 24
Mfr # SPLEXICL.250-24X24
Zoro # G100907213
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 24
- Color Clear
- Height 0.25
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.250-24X24
- Zoro # G100907213
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 24 |
Height | 0.25 |
Details
Color | Clear |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 1 1/2 In, 6 Ft (2EYV6)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-141)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CCP-48X96)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- PROFESSIONAL PLASTICS Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SPCCL.220X48.000X96.000FM)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-487)
- Professional Plastics Plastic Sheets