Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.250 Thick, 12 X 48
Mfr # SPLEXICL.250-12X48
Zoro # G700907101
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 48
- Color Clear
- Height 0.25
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.250-12X48
- Zoro # G700907101
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 48 |
Height | 0.25 |
Details
Color | Clear |
Weight | 53 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-ACB-373)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- PRECISION BRAND 0.026 in. Diameter Music Wire- 0.25 Pound Coil (605-21226)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- Professional Plastics Plastic Sheets