Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 48 X 96
Mfr # SPLEXICL.187-48X96
Zoro # G600907133
product price: $217.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Width 48
- Length 96
- Color Clear
- Height 0.187
- Weight 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-48X96
- Zoro # G600907133
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (PS-PC-SR-194)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-23)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7385_72_0)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 X 48.000 X 96.000 [Each] (SGPO3.375X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 [Each] (SDELNA.500X24.000X48.000)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMWB-119)
- Professional Plastics Plastic Sheets