Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 24 X 36
Mfr # SPLEXICL.187-24X36
Zoro # G300907112
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 36
- Color Clear
- Height 0.187
- Weight 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-24X36
- Zoro # G300907112
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 36 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-CS-GCE-302)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.187 X 48.000 X 96.000 [Each] (SPVCGY.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCM15CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (1ZAJ6)
- Professional Plastics Plastic Sheets