Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 18 X 24
Mfr # SPLEXICL.187-18X24
Zoro # G900906928
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 24
- Color Clear
- Weight 40
- Height 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-18X24
- Zoro # G900906928
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 18 |
Length | 24 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4352_72_0)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAL9)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 18ft Length - Black (21-100)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- PROFESSIONAL PLASTICS Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000 (SPROFRBK.062X24.000X48.000GK60)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PC-138)
- Professional Plastics Plastic Sheets