Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.187 Thick, 12 X 18
Mfr # SPLEXICL.187-12X18
Zoro # G300906887
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 18
- Color Clear
- Weight 40
- Height 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.187-12X18
- Zoro # G300906887
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 18 |
Height | 0.187 |
Details
Color | Clear |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 3 Ft (61F2X3-36)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PE-461)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.250 Thick, 48 X 96 (SLDPENA.250-48X96)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.250 Thick, 12 X 12 (SPFANA.250-12X12)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- Professional Plastics Plastic Sheets