Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.125 Thick, 36 X 48
Mfr # SPLEXICL.125-36X48
Zoro # G700906999
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 48
- Color Clear
- Height 0.125
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.125-36X48
- Zoro # G700906999
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.125 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 6 ft L. (18017_72_0)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/8" Dia. (2XMG9)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-N50-160)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- PROFESSIONAL PLASTICS Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [ (SACRAM2422.125X48.000X96.000CP)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 96 (SHISWH.030-48X96)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- Professional Plastics Plastic Sheets