Shop All Plastic Sheets
Professional Plastics
Clear Plexiglass Sheet, 0.125 Thick, 12 X 18
Mfr # SPLEXICL.125-12X18
Zoro # G900906874
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 18
- Color Clear
- Height 0.125
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPLEXICL.125-12X18
- Zoro # G900906874
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 18 |
Height | 0.125 |
Details
Color | Clear |
Weight | 27 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 1" W, 6 ft. (CUREC00082)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 [Each] (SHALNA.500X48.000X96.000-901)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- PROFESSIONAL PLASTICS Natural 30% Glass-Filled Ultem 2300 Sheet, 1.000 Thick, 24 X 48 (SULT2300NA1.000-24X48)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- Professional Plastics Plastic Sheets