Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 72 L
Mfr # TACRE.750X1.000X72.000C
Zoro # G200910144
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 72
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TACRE.750X1.000X72.000C
- Zoro # G200910144
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 72 |
Width | 1 |
Height | 1 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Clear Extruded Acrylic Tubes (aka Plexiglass tubes) are sold in standard 6 ft lengths. Minimum order quantities may apply on certian sizes. Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-N50-17)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1100_12_0)
- PROFESSIONAL PLASTICS Clear Plexiglass 18 L (TACRC17.500X18.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.500X8.000)
- PROFESSIONAL PLASTICS Natural Acetal 72 L (RACENASQ1.000C-10)
- PROFESSIONAL PLASTICS Orange Tube Caps 3 L (HCAP.375ORANGEENDCAP-2000PCS)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- Professional Plastics Plastic Tube Stock