Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 16 L
Mfr # TACRC15.500X16.000
Zoro # G100910091
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 16
- Height 12
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TACRC15.500X16.000
- Zoro # G100910091
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 16 |
Height | 12 |
Width | 16 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 7 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 1 1/2 In, 6 Ft (2EYV6)
- VISUAL WORKPLACE Vinyl-Black, 16"X 50 (20-1600-1650-603)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- PROFESSIONAL PLASTICS Tygothane C-210A TUBE-AEM02053, 0.750 ID X 1.000 OD X 100 FT [Each] (TTYC210A.750X1.00X100FT)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-2)
- Professional Plastics Plastic Tube Stock