Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 12 L
Mfr # TACRC8.000X8.500
Zoro # G700910279
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 12
- Height 8.5
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TACRC8.000X8.500
- Zoro # G700910279
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Height | 8.5 |
Width | 8.5 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
FDA Compliant | Yes |
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 216" Length - Black (20-143-0038)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx1 Ft L (6SH11X12-12)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.375X.500X48.000)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.000X6.750)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- ZORO SELECT Clear Cast Acrylic Plastic Tube 2 ft. L, 3-1/2" Inside Dia, 4" Outside Dia (BULK-PT-CAC-14)
- Professional Plastics Plastic Tube Stock