Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 12 L
Mfr # TACRC7.750X8.000
Zoro # G600909991
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 12
- Width 8
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TACRC7.750X8.000
- Zoro # G600909991
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 8 |
Height | 8 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
FDA Compliant | Yes |
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-UHMW-16)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.625X48.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT (TLINNA3.500X4.500-4)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-8)
- Professional Plastics Plastic Tube Stock