Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 12 L
Mfr # TACRC5.000X5.250
Zoro # G300910204
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 12
- Weight 2
- Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TACRC5.000X5.250
- Zoro # G300910204
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Height | 5.25 |
Width | 5.25 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
FDA Compliant | Yes |
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Polypropylene Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PP-340)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.312X48.000LE)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- PROFESSIONAL PLASTICS Platinum Silicone 12 L (TSILMED.250X.375X50FTPLATINUM)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.437X48.000LE)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.750X8.000)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- Professional Plastics Plastic Tube Stock