Shop All Plastic Tube Stock
Professional Plastics
Clear Plexiglass 12 L
Mfr # TACRC4.500X5.000
Zoro # G100910237
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 12
- Width 5
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TACRC4.500X5.000
- Zoro # G100910237
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 5 |
Height | 5 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 3 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 5/8" Dia. (1UVD8)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8550-M)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Clear Plexiglass 18 L (TACRC17.500X18.000)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.375X.500X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Orange Tube Caps 3 L (HCAP.375ORANGEENDCAP-2000PCS)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-3)
- Professional Plastics Plastic Tube Stock