Shop All Plastic Rods
Professional Plastics
Clear Plexiglass 12 L, 0.5 W
Mfr # RACRC.500C
Zoro # G800909043
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Width 0.5
- Height 0.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RACRC.500C
- Zoro # G800909043
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Plexiglass |
Color | Clear |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Plexiglass Cast acrylic rods offer excellent clarify & machining characteristics when compared to extruded rods. This material offers good chemical-resistance & is FDA approved for food contact. Acrylic offers high light transmittance and can be easily heat-formed without loss of optical clarity. Prolonged exposure to moisture, or even total immersion in water, does not significantly effect the mechanical or optical properties of this outstanding economical and multi-purpose material. Standard Cast Plexiglass Full-Length Rods are 8 Foot Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.5 W (RDELNA.500)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 0.25 W (RTURA.250)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 6 W (RNYLNA6.000EXT)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- Professional Plastics Plastic Rods