Shop All Plastic Sheets
Professional Plastics
Clear PETG Sheet, 0.250 Thick, 48 X 96
Mfr # SPETGCL.250-48X96
Zoro # G600908765
product price: $223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Weight 56
- Width 48
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.250-48X96
- Zoro # G600908765
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.25 |
Length | 96 |
Details
Color | Clear |
Material | PETG |
Weight | 56 |
Specific Gravity (73 Deg: g/cm3) | 1.27 |
Heat Deflection Temp. (264 psi) Deg:F | 245 |
Max. Recommended Use Temp (Deg:F) | 140 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.1 |
Dielectric Strength (volts/mil) | 18000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 110 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Flexural Strength (psi @ 73 Deg: F) | 10000 |
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx18In L (O138388)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-23)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.001 X 24.000 Inch X 500 FT [Each] (SMYLDCL.001X24.000X500FT)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 9 (SACRNGP99.125X48.000X96.000CEP)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PC-624)
- Professional Plastics Plastic Sheets