Shop All Plastic Sheets
Professional Plastics
Clear PETG Sheet, 0.187 Thick, 48 X 96
Mfr # SPETGCL.187-48X96
Zoro # G100908579
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Width 48
- Weight 42
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.187-48X96
- Zoro # G100908579
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.187 |
Details
Color | Clear |
Weight | 42 |
Material | PETG |
Max. Recommended Use Temp (Deg:F) | 140 |
Tensile Elongation at Break (% @ 73 Deg: F) | 110 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.1 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Flexural Strength (psi @ 73 Deg: F) | 10000 |
Heat Deflection Temp. (264 psi) Deg:F | 245 |
Specific Gravity (73 Deg: g/cm3) | 1.27 |
Dielectric Strength (volts/mil) | 18000 |
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Strip, 50A, 10'x1/4"x1/32", Black (BULK-RS-N50-147)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Brown (ZUSA12CR10480-32)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.52 in Overall Width (1640SB3-708-25)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Green Cutting Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDCBGN.500X48.000X96.000)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188670)
- Professional Plastics Plastic Sheets