Shop All Plastic Sheets
Professional Plastics
Clear PETG Sheet, 0.030 X 48.000 X 96.000 [Each]
Mfr # SPETGCL.030X48.000X96.000
Zoro # G700909808
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 96
- Width 48
- Height 0.03
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.030X48.000X96.000
- Zoro # G700909808
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.03 |
Details
Color | Clear |
Material | PETG |
Weight | 7 |
Flexural Strength (psi @ 73 Deg: F) | 10000 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Dielectric Strength (volts/mil) | 18000 |
Max. Recommended Use Temp (Deg:F) | 140 |
Tensile Elongation at Break (% @ 73 Deg: F) | 110 |
Specific Gravity (73 Deg: g/cm3) | 1.27 |
Heat Deflection Temp. (264 psi) Deg:F | 245 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.1 |
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-7)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- PROFESSIONAL PLASTICS Bronze#5109 Polycarbonate Sheet, 0.125 Thick, 12 X 12 (SPCBZ5109.125-12X12)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48 (SPCCL.125PM-24X48)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 (SPROFRP3.500X48.000X96.000)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- Professional Plastics Plastic Sheets