Shop All Plastic Sheets
Professional Plastics
Clear PETG Sheet, 0.030 Thick, 48 X 96
Mfr # SPETGCL.030-48X96
Zoro # G700909921
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 7
- Width 48
- Material PETG
- Height 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.030-48X96
- Zoro # G700909921
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.03 |
Length | 96 |
Details
Color | Clear |
Weight | 7 |
Material | PETG |
Dielectric Strength (volts/mil) | 18000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.1 |
Flexural Strength (psi @ 73 Deg: F) | 10000 |
Specific Gravity (73 Deg: g/cm3) | 1.27 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Heat Deflection Temp. (264 psi) Deg:F | 245 |
Max. Recommended Use Temp (Deg:F) | 140 |
Tensile Elongation at Break (% @ 73 Deg: F) | 110 |
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 3 Ft (61F1X4-36)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.375 X 48.000 X 96.000 [Each] (SHALNA.375X48.000X96.000-901)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 Inch X 25 FT [Each] (SMYLAFROST.014X24.000X25FT)
- Professional Plastics Plastic Sheets