Shop All PVC Tubing
Professional Plastics
Clear Nylobrade Vinyl Tubing, 2.000 ID X 2.500 OD X 100 FT [Each]
Mfr # TNYLOBRADE2.000X2.500X100FT
Zoro # G300930707
product price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 105
- Color Clear
- Height 8
- Width 15
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOBRADE2.000X2.500X100FT
- Zoro # G300930707
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 8 |
Width | 15 |
Length | 72 |
Details
Weight | 105 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYLOBRADE® - The original braid-reinforced PVC hose is Braid Reinforced Clear PVC Tubing that is NSF Listed. This braided vinyl hose is manufactured by NewAge and distributed by Professional Plastics through our 19 locations across the USA, Singapore & Taiwan. APPLICATIONS for Nylobrade® Braided PVC Vinyl Tubing: Beverage Lines - Chemical Transfer - Coolant Lines - Filling Lines - Food Handling - Hydraulics - Instrumentation Lines - Material Handling - Medical - Oil & Fuel - Pneumatics - Potable Water - Spray Systems - Water & Fluid Feeds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00013, 0.187 ID X .375 OD X 50 FT [Ea (TNORPA60G.187X.375X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.750 ID X 1.062 OD X 50 FT [Each] (TNORPA60F.750X1.062X50FTTAN)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- Professional Plastics Tubing