Shop All PVC Tubing
Professional Plastics
Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each]
Mfr # TNYLOBRADE.500X.728X500FT
Zoro # G100930792
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8
- Length 72
- Weight 65
- Height 6.552
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOBRADE.500X.728X500FT
- Zoro # G100930792
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 8 |
Length | 72 |
Height | 6.552 |
Details
Weight | 65 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYLOBRADE® - The original braid-reinforced PVC hose is Braid Reinforced Clear PVC Tubing that is NSF Listed. This braided vinyl hose is manufactured by NewAge and distributed by Professional Plastics through our 19 locations across the USA, Singapore & Taiwan. APPLICATIONS for Nylobrade® Braided PVC Vinyl Tubing: Beverage Lines - Chemical Transfer - Coolant Lines - Filling Lines - Food Handling - Hydraulics - Instrumentation Lines - Material Handling - Medical - Oil & Fuel - Pneumatics - Potable Water - Spray Systems - Water & Fluid Feeds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Retaining Ring (73031)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in (4560075CP)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ASCO Valve Rebuild Kit, With Instructions (314453)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00007, 0.125 ID X .250 OD X 50 FT [Each] (TTY2475.125X.250X50FT)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- Professional Plastics PVC Tubing