Shop All Plastic Sheets
Professional Plastics
Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12
Mfr # SACRNG.125CEP-12X12
Zoro # G100907114
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 12
- Height 0.125
- Weight 27
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRNG.125CEP-12X12
- Zoro # G100907114
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Height | 0.125 |
Width | 12 |
Details
Color | Clear |
Weight | 27 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Non-Glare Acrylic Sheet ACRYLITE P-99 Non-Glare acrylic sheet was created to minimize glare and reflection and maximize the unhindered viewing of framed artwork. Its matte finish shows the art and nothing but the art from almost any angle and under typical lighting conditions. Acrylite® P-99 sheet, continuously manufactured, is lightweight and easily fabricated, offering a non-glare surface that can be painted or silk-screened. It is ideal for picture framing. Note: Sheet appears slightly hazy until it is placed directly on top of artwork. Once placed on artwork, the clarity comes through and the artwork is easily viewed without the glare associated with standard acrylic sheet. Types of Premium Framing & Museum Display Grade Acrylic: Acrylite® P-99 sheet - Standard Non-Glare Acrylic Sheet (As Sold Here) ACRYLITE® OP-3 P-99 sheet - combines P-99 non-glare with OP-3 UV filtering characteristics ACRYLITE AR P-99 - sheet combines abrasion resistance with non-glare performance. ACRYLITE® OP-3 sheet - UV protective acrylic sheet, filters out 98% of damaging ultraviolet rays. ACRYLITE® AR OP-3 sheet - OP-3's UV protection with added Abrasion-Resistant Coating ACRYLITE® OP-2 sheet - filters 98% of the harmful ultraviolet light portion of sunlight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- KIPP Round Tube D1=30 ±0, 1 L=2000 Steel (K0493.0130X2000)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000C)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH2447.125EF-24X24)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-ABSB-17)
- Professional Plastics Plastic Sheets