Shop All Laminating Pouches and Film
Professional Plastics
Clear Melinex 515 Type D, 0.010 X 50.000 X 500 FT [Each]
Mfr # SMELINEX515.010X50.000X500FT
Zoro # G500935809
product price: $1,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Length 50
- Width 9.611
- Weight 159
- Color Clear
- Height 9.611
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SMELINEX515.010X50.000X500FT
- Zoro # G500935809
- Country of Origin Multiple
- Category Laminating Pouches and Film
Dimensions
Length | 50 |
Width | 9.611 |
Height | 9.611 |
Details
Weight | 159 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Melinex® polyester films are known around the world and used in hundreds of industrial, packaging, imaging, printing, technical and consumer products. With more than 930 basic grade types covering 90+ market segments and 140+ specific end uses, we produce the world's broadest range of high-quality polyester film. What is Melinex® ? Melinex® is a biaxially oriented polyester film from the DuPont Teijin Films family of films. This family includes Melinex® polyester film, Mylar® polyester film and Cronar® polyester photographic film base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- AVERY Insertable Big Tab Dividers, 5-Tab, 11 1/8 x 9 1/4 (11220)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- PROFESSIONAL PLASTICS Clear Vinyl Printing Grade Embossing Roll 908 Texture, 0.010 X 30.000 (SVINCL.010X30.000X50LB-908)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- 3M Thermal Pouches, Business Card (TP5851-100)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- C-LINE PRODUCTS Heavyweight Cleer Adheer® Laminating Sheets, Clear, 9 x 12, PK50 (CLI65001)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- AVERY Pocket, Binder, Poly, Ast, PK5 (75254)
- Professional Plastics Laminating Pouches and Film