Shop All Plastic Sheets
Professional Plastics
Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4
Mfr # SACRBR1.250X48.000X96.0LVL6AR2
Zoro # G200907502
product price: $6,115.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,115.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 1.25
- Width 48
- Weight 327
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRBR1.250X48.000X96.0LVL6AR2
- Zoro # G200907502
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1.25 |
Width | 48 |
Length | 96 |
Details
Color | Clear |
Weight | 327 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Bullet Resistant Cast Acrylic Sheet - Ballistics protection with superior optical clarity. Level # 1 - MP 1.25 is one of our thinnest and lightest bullet resisting products. It protects against handguns of medium power, such as the 9 mm and Super 38 Automatic - any handgun with a muzzle energy of 380 to 460 foot-pounds. It is offered with and without Polycast SAR Super Abrasion-Resistant coating. Protection - 9 mm Optical Properties - Transmission: >90%; Haze U.L. Designation - 752, Level 1 Thickness - 1.25" Polycast SARTM Coating - Optional Level # 2 - MP 1.25 For thin, light, crystal-clear protection against high-power handguns, it's tough to beat HP 1.25. It protects against handguns such as the .357 magnum and others with a muzzle energy of 548 to 663 foot-pounds. Polycast SAR Super Abrasion-Resistant coating is standard. Protection - .357 Magnum Optical Properties - Transmission: >90%; Haze U.L. Designation - 752, Level 2 Thickness - 1.378" Polycast SARTM Coating - Standard Level # 3 - MP 1.25 Polycast also offers ballistics protection and superior optical clarity against virtually all handguns, including those of super power, such as the .44 magnum. An abrasion resistant coating is standard and the sparkling clarity after machining and polishing outshines all products in it's class. Our unique design for Polycast SP 1.25 has proven to have ballistic protective capability which exceeds the criteria set forth in U.L. Level 3 requirements. Protection - .44 Magnum Optical Properties - Transmission: >85%; Haze U.L. Designation - 752, Level 3 Thickness - 1.25" Polycast SARTM Coating - Standard Level # 6 - SMG 1.25 Polycast also offers ballistics protection and superior optical clarity against multiple shots from a submachine gun, such as a 9mm Uzi. An abrasion resistant coating is standard and the sparkling clarity after machining and polishing outshines all products in its class. Our unique design for Polycast SMG 1.25 has proven to have ballistic protective capability which exceeds the criteria set forth in U.L. Level 6 requirements. Protection - Submachine-gun / Uzi Optical Properties - Transmission: >85%; Haze U.L. Designation - 752, Level 6 Thickness - 1.25" Polycast SARTM Coating - Standard Not Available in Tints
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 3 Ft (61F.75X12-36)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- FROST KING Plastic Sheetroll 4Mil W (P2025)
- Professional Plastics Plastic Sheets