Shop All Plastic Sheets
Professional Plastics
Clear Level 1 Bullet-Resistant Acrylic Sheet, 1.250 X 72.000 X 96.000
Mfr # SACRBR1.250X72.000X96.000LVL1
Zoro # G300907501
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,524.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 1.25
- Length 96
- Width 72
- Weight 490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACRBR1.250X72.000X96.000LVL1
- Zoro # G300907501
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1.25 |
Length | 96 |
Width | 72 |
Details
Color | Clear |
Weight | 490 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Bullet Resistant Cast Acrylic Sheet - Ballistics protection with superior optical clarity. Level # 1 - MP 1.25 is one of our thinnest and lightest bullet resisting products. It protects against handguns of medium power, such as the 9 mm and Super 38 Automatic - any handgun with a muzzle energy of 380 to 460 foot-pounds. It is offered with and without Polycast SAR Super Abrasion-Resistant coating. Protection - 9 mm Optical Properties - Transmission: >90%; Haze U.L. Designation - 752, Level 1 Thickness - 1.25" Polycast SARTM Coating - Optional Level # 2 - MP 1.25 For thin, light, crystal-clear protection against high-power handguns, it's tough to beat HP 1.25. It protects against handguns such as the .357 magnum and others with a muzzle energy of 548 to 663 foot-pounds. Polycast SAR Super Abrasion-Resistant coating is standard. Protection - .357 Magnum Optical Properties - Transmission: >90%; Haze U.L. Designation - 752, Level 2 Thickness - 1.378" Polycast SARTM Coating - Standard Level # 3 - MP 1.25 Polycast also offers ballistics protection and superior optical clarity against virtually all handguns, including those of super power, such as the .44 magnum. An abrasion resistant coating is standard and the sparkling clarity after machining and polishing outshines all products in it's class. Our unique design for Polycast SP 1.25 has proven to have ballistic protective capability which exceeds the criteria set forth in U.L. Level 3 requirements. Protection - .44 Magnum Optical Properties - Transmission: >85%; Haze U.L. Designation - 752, Level 3 Thickness - 1.25" Polycast SARTM Coating - Standard Level # 6 - SMG 1.25 Polycast also offers ballistics protection and superior optical clarity against multiple shots from a submachine gun, such as a 9mm Uzi. An abrasion resistant coating is standard and the sparkling clarity after machining and polishing outshines all products in its class. Our unique design for Polycast SMG 1.25 has proven to have ballistic protective capability which exceeds the criteria set forth in U.L. Level 6 requirements. Protection - Submachine-gun / Uzi Optical Properties - Transmission: >85%; Haze U.L. Designation - 752, Level 6 Thickness - 1.25" Polycast SARTM Coating - Standard Not Available in Tints
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCC-14)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.250 Thick, 12 X 24 (SPETNA.250Q-12X24)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARBK.250X54.000X96.000)
- PROFESSIONAL PLASTICS Red Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPERD.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Semitron 420 ESD Pei Sheet, 0.375 Thick, 12 X 12 (SSEM420.375-12X12)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.093" Thick (BULK-PS-PC-579)
- Professional Plastics Plastic Sheets