Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.375 ID X 48.00 Inch (2
Mfr # TPVDFHS.375X48.000CL-25PCS
Zoro # G800922400
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 12
- Height 4
- Material Kynar
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.375X48.000CL-25PCS
- Zoro # G800922400
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Color | Clear |
Material | Kynar |
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Clear (HS355-S50-CLEAR)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- Professional Plastics Heat Shrink Tubing