Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.250 ID X 48.00 Inch (2
Mfr # TPVDFHS.250X48.000CL-25PCS
Zoro # G700922340
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Weight 5
- Length 12
- Height 4
- Material Kynar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.250X48.000CL-25PCS
- Zoro # G700922340
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Color | Clear |
Weight | 5 |
Material | Kynar |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- Professional Plastics Heat Shrink Tubing