Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.187 ID X 48.00 Inch (2
Mfr # TPVDFHS.187X48.000CL-25PCS
Zoro # G300922269
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 4
- Weight 5
- Material Kynar
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.187X48.000CL-25PCS
- Zoro # G300922269
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Color | Clear |
Weight | 5 |
Material | Kynar |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 10A, 32V AC, 5 PK (67231)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 32A (783XZ8)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- Professional Plastics Heat Shrink Tubing