Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.062 ID X 48.00 Inch (2
Mfr # TPVDFHS.062X48.000CL-25PCS
Zoro # G900922409
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 12
- Height 4
- Weight 3
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.062X48.000CL-25PCS
- Zoro # G900922409
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Color | Clear |
Weight | 3 |
Material | Kynar |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- DYMO -Rhino 1 in. White Heat Shrink Tubes (784-1805443)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- Professional Plastics Heat Shrink Tubing