Shop All Heat Shrink Tubing
Professional Plastics
Clear Kynar Heat-Shrink Tube - 4 FT Lengths, 0.047 ID X 48.00 Inch (2
Mfr # TPVDFHS.047X48.000CL-25PCS
Zoro # G800922387
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Kynar
- Width 12
- Height 4
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFHS.047X48.000CL-25PCS
- Zoro # G800922387
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Color | Clear |
Material | Kynar |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
Kynar® tubing is a cross-linked, thin-walled, heat shrinkable tubing offering a high degree of mechanical strength and high-temperature resistance. 2:1 shrink ratio. Standard color is clear. Standard packaging is 4-foot lengths. Kynar ® is a registered trade name of Arkema.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- SEACHOICE Insulated Heat Shrink Bullet Terminals, Male, Blue, 25 Pack (61741)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Clear (HS359-S10-CLEAR)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- Professional Plastics Heat Shrink Tubing